Learn More
ENG Scientific Methanol Fixative
Description
- Methanol preserves the morphology of red blood cells as well as bacteria
Specifications
Specifications
| Quantity | 4 x 3800 mL |
| For Use With (Application) | For use as a fixative prior to staining bloody specimen material or blood culture supernatant fluid |
| Stain Type | Methanol |
| Volume (Metric) | 3.8 L |
| Product Type | Methanol Fixative |
| Packaging | Bottle |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.