Learn More
ENG Scientific MIF Stain and Fixative Kit
Description
Includes
Solution I - MF Stock Solution 250mL
Solution II - Lugol's Iodine 100mL
- Solution I - MF Stock Solution 250 mL
- Solution II - Lugol's Iodine 100 mL
- Stool preservation and staining can be accomplished simultaneously with this kit.
- When used as a stain, direct smear identification of intestinal protozoa and of helminth eggs may be performed immediately.
- As a preservative, laboratory diagnosis can be delayed without deterioration of organisms.
- Recommended Procedure:
- Mix 2.35 mL of Sol. I with 0.15 mL of Sol. II.
- This is mixed with approximately 0.25 g of feces (about twice the size of a pea) in a well-stoppered tube.
- To examine, use a medicine dropper to draw off a drop of the mixture from the layer of sediment.
- Results: Trophozoites and cysts should stain an eosin color.
- Contents: Glycerol, Formaldehyde, Tincture Merthiolate, Iodine, Potassium Iodide
- For in vitro diagnostic use only.
Specifications
Specifications
| Quantity | 1 x 250 mL, 1 x 100 mL |
| Includes | 250 mL Solution I - MF stock Solution, 100 mL Solution II - Lugol's iodine |
| For Use With (Application) | In vitro diagnostic use |
| Product Type | MIF Stain and Fixative Kit |
| Packaging | Kit (Bottles) |
For in vitro diagnostic use.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.