Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Miscellaneous Solutions - Ferrous Ammonium Sulfate (1%)

Catalog No. ES9871
Change view
Click to view available options
Quantity:
1 x 19 L (5 gal.)
1 x 475 mL
1 x 950 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES9871 1 x 19 L (5 gal.)
ES9868 1 x 475 mL
ES9869 1 x 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ES9871 Supplier ENG Scientific Supplier No. 9871
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Miscellaneous Solutions - Ferrous Ammonium Sulfate (1%)

  • Applications: Iron staining techniques, redox titrations, water analysis, and biological research
  • Storage: Store at room temperature
  • Concentration: 1% ferrous ammonium sulfate, 6-Hydrate golden Liquid
  • Concentration: 1% aqueous solution with specific gravity of 1.86
  • Packaging Material: High-density polyethylene
  • Dispensing: Integrated spout
  • Recommended Use: Professional, scientific and medical-technical activities

Specifications

Type Ferrous Ammonium Sulfate
Packaging Type Cubetainer
Quantity 1 x 19 L (5 gal.)
Form Liquid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.