Learn More
ENG Scientific Modified Trichrome Stain Kit
Description
- This stain method was designed as a simple, non-invasive technique for the rapid detection of microsporidia spores in fecal material by light microscopy.
- The chromotrope based stain is a modification of the trichrome stain for intestinal protozoa.
- Recommended Procedure:
- Specimens for light microscopial examination should be prepared from a suspension of unconcentrated liquid stool (10 μL) in Sol. I (1:3 ratio).
- Smears are prepared directly and thinly spread on a glass slide covering a 45 x 25 mm area.
- Fix smears in Sol. II for 5 minutes.
- Stain smears with Sol. III for 90 minutes.
- Rinse slides in Sol. IV for 10 seconds.
- Rinse briefly in Sol. V to remove acid.
- Dehydrate in Sol. V for 5 minutes, Sol. VI for 10 minutes and Sol. VII for 10 minutes.
- Read microscopically under oil immersion lens (magnification x 1000).
- Results:
- Enterocytozoon bienuesi spores appear ovoid and refractile at approximately 1.5 by 0.90 μm.
- The spore wall of properly stained smears should appear a bright pinkish red.
- Most bacteria and background debris stain a faint green.
Specifications
Specifications
| Quantity | 2 x 250 mL |
| For Use With (Application) | For the rapid detection of microsporidia spores in fecal material and duodenal aspirates by light microscopy |
| Product Type | Modified Trichrome Solution V |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.