Learn More
ENG Scientific Siderocyte Stain Kit, Potassium Ferrocyanide (2%)
Description
- Mixed with solution II to obtain Prussian blue reaction
Specifications
Specifications
| Quantity | 2 x 250 mL |
| For Use With (Application) | For in-vitro diagnostic use only |
| Packaging | Bottles |
| Product Type | Stain |
For in vitro diagnostic use only. Due to product restrictions, please Sign In to purchase or view availability for this product.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.