Learn More
ENG Scientific Solution I - Eosin Y, 1% Aqueous
Description
- Solution I-Eosin Y 1%
- Gram-Weigart Stain Kit
- Kit includes 100 mL each of Solutions I - 1% Aqueous Eosin Y, Solution IIA - Crystal Violet, Solution IIB - Aniline Oil, Aqueous (2.3%), Solution III - Grams Iodine, Solution IV - Aniline Oil/Xylene and Solution V - Xylene
- For In vitro diagnostic use
Specifications
Specifications
| Quantity | 1 x 250 mL |
| For Use With (Application) | In vitro diagnostic use |
| Volume (Metric) | 250 mL |
| Product Type | Eosin Y 1% |
| Packaging | Bottle |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.