Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Solution II - Acid Alcohol (3% HCL)

Catalog No. ES7030
Change view
Click to view available options
Quantity:
2 x 250 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES7030 2 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. ES7030 Supplier ENG Scientific Supplier No. 7030
Add to Cart
Add to Cart

Solution II - Acid Alcohol (3% HCL) is ideal for staining of acid-fast bacteria.

  • Acid Alcohol
  • Acid-fast organisms stain red
  • Other organisms and material stain blue
  • Use with Ziehl-Neelsen Stain Kit
  • Kit includes 250 mL each: Solution I - Carbol Fuchsin, Solution II - Acid Alcohol (3% HCL), and Solution III - Loeffler's Methylene Blue

Specifications

For Use With (Application) Ideal for staining of acid-fast bacteria
Packaging Bottles
Quantity 2 x 250 mL
Product Type Acid Alcohol (3% HCL)

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.