Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Solution II - Acid Alcohol

Catalog No. ES7041
Change view
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
2 x 250 mL
2 x 950 mL
For Use With (Equipment):
Acid-fast Stain Kit (Modified Kinyoun Method)
Cryptosporidium Stain Kit (Modified Kinyoun Method)
Ziehl-Neelsen Stain Kit
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity For Use With (Equipment)
ES7041 1 x 3800 mL (1 gal.) Ziehl-Neelsen Stain Kit
ES6472 2 x 250 mL Cryptosporidium Stain Kit (Modified Kinyoun Method)
ES6511 2 x 950 mL Acid-fast Stain Kit (Modified Kinyoun Method)
ES7040 2 x 950 mL Ziehl-Neelsen Stain Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. ES7041 Supplier ENG Scientific Supplier No. 7041
Add to Cart
Add to Cart
This item is not returnable. View return policy

Solution II - Acid Alcohol

  • Solution II - Acid Alcohol

Specifications

Description Acid-fast organisms stain red, other organisms and material stain blue
For Use With (Application) Ideal for staining acid-fast organisms
For Use With (Equipment) Ziehl-Neelsen Stain Kit
Includes 250 mL each: Solution I - Carbol Fuchsin, Solution II - Acid Alcohol (3% HCL), and Solution III - Loeffler's Methylene Blue
Packaging Bottle
Quantity 1 x 3800 mL (1 gal.)
Product Type Solution II - Acid Alcohol

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.