Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Solution IIIA - Ethanol (95%)

Catalog No. ES6381
Change view
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
4 x 250 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES6381 1 x 3800 mL (1 gal.)
ES6360 4 x 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. ES6381 Supplier ENG Scientific Supplier No. 6381
Add to Cart
Add to Cart
This item is not returnable. View return policy

Solution IIIA - Ethanol (95%) is for differential staining of bacteria.

  • Available in various counterstains and decolorizers for Gram Stain Kit (For Differential Staining of Bacteria)
  • Kit contains Solution IIIA - 95% Ethanol

Specifications

Concentration 95%
For Use With (Application) Ideal for differential staining of bacteria
Packaging Slim-line Bottle
Quantity 1 x 3800 mL (1 gal.)
Product Type Solution IIIA - Ethanol

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.