Learn More
ENG Scientific Spore Stain Kit (Brilliant Green)
Description
- Spore Stain Kit
- Includes 250 mL Solution I - Basic Carbol Fuchsin, 250 mL Solution II - Acetic Acid (5%), 250 mL Solution IIIA - Brilliant Green
- For In-Vitro diagnostic use only
- Contents: Basic Fuchsin, Phenol, Ethanol, Acetic Acid, Methylene Blue or Malachite Green
- 1 Kit
Specifications
Specifications
| Quantity | 3 x 250 mL |
| Includes | 250 mL Solution I - Basic Carbol Fuchsin, 250 mL Solution II - Acetic Acid (5%), 250 mL Solution IIIA - Brilliant Green |
| For Use With (Application) | In vitro diagnostic use |
| Stain Type | Spore |
| Volume (Metric) | 250 mL |
| Product Type | Spore Stain Kit |
| Packaging | Complete Kit (Bottles) |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.