Learn More
ENG Scientific Sputum Digestant
Description
- Sputum Digestant
- Contents: Sodium Hydroxide, Potassium Alum, Methyl Red.
- For in vitro diagnostic use
Specifications
Specifications
| Quantity | 1 x 3800 mL (1 gal.) |
| Includes | Sodium hydroxide, potassium alum, methyl red |
| Format | Bottle |
| For Use With (Application) | In vitro diagnostic use |
| Volume (Metric) | 100 mL |
| Product Type | Sputum Digestant |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.