Learn More
ENG Scientific Sudan Black B Stain Kit (For Fat)
Description
- Kit includes one of each solution: Solution I (Sudan Black B), Solution II (Propylene Glycol, 85%), and Solution III [Nuclear Fast Red Stain (Kernechtrot)]
- Made from certified dyes (when applicable)
- For stain fat in frozen section and invitro diagnostic use only
Specifications
Specifications
| Type | Sudan Black B Stain Kit |
| For Use With (Application) | Stain fat in frozen section |
| Includes | Sudan black B, Propylene Glycol, Nuclear Fast Red, Aluminum Sulfate |
| Packaging | Kit (Bottles) |
| Quantity | 3 x 250 mL |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.