Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Sudan Black B Stain Kit (For Fat)

Catalog No. es9111
Change view
Click to view available options
Quantity:
1 x 250 mL
2 x 250 mL
3 x 250 mL
Product Type:
Solution I Sudan Black B
Solution II Propylene Glycol
Solution III Nuclear Fast Red
Sudan Black B Stain Kit
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type
ES9111 1 x 250 mL Solution I Sudan Black B
ES9100 3 x 250 mL Sudan Black B Stain Kit
ES9120 2 x 250 mL Solution II Propylene Glycol
ES9110 2 x 250 mL Solution I Sudan Black B
ES9121 1 x 250 mL Solution II Propylene Glycol
ES9131 1 x 250 mL Solution III Nuclear Fast Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. ES9111 Supplier ENG Scientific Supplier No. 9111
Add to Cart
Add to Cart
This item is not returnable. View return policy

Use to stain fat in frozen sections.

  • Kit includes one of each solution: Solution I (Sudan Black B), Solution II (Propylene Glycol, 85%), and Solution III [Nuclear Fast Red Stain (Kernechtrot)]
  • Made from certified dyes (when applicable)
  • For stain fat in frozen section and invitro diagnostic use only

Specifications

For Use With (Application) Stain fat in frozen section
Packaging Bottle
Quantity 1 x 250 mL
Product Type Solution I Sudan Black B

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.