Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Sulphuric Acid 4%

Catalog No. p-3605928
Change view
Click to view available options
Quantity:
1 x 19 L (5 gal.)
1 x 3.8 L (1 gal.)
1 x 950 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES9801 1 x 3.8 L (1 gal.)
ES9802 1 x 19 L (5 gal.)
ES9800 1 x 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ES9801 Supplier ENG Scientific Supplier No. 9801
Only null left
Add to Cart
Add to Cart

Sulfuric acid (4%)

Specifications

Quantity 1 x 3.8 L (1 gal.)
Type Sulfuric Acid (4%)
For Use With (Application) Hematology Staining
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.