Learn More
ENG Scientific Trichrome Stain Kit with PVA Solution
Description
A simple and quick technique for staining intestinal protozoa based on the principle of the attraction that these parasites show for the Chromotrope 2R dyes.
PVA Solution, when mixed with liquid stool specimens, (3-4 drops PVA with 1-2 drops of fecal material on a slide) provides excellent adhesion of specimen to slides, if allowed to dry several hours at 35°C or overnight at room temperature. Schaudinn fixative will properly fix and hold fresh stool specimens that have been thinly spread on a slide. (5 minutes at 50°C or 1 hour at room temperature) Smears may be left in fixative for several hours or 1-2 days without harm. PVA fixative (a combination of PVA Solution and Schaudinn's fixative) will adhere as well as preserve organisms and prevent their loss during staining. One distinct advantage of PVA fixative is that it makes possible the successful staining of organisms in liquid specimens.
Specifications
Specifications
| Quantity | 8 x 100 mL |
| Includes | PVA solution, iodine alcohol, ethanol (70%), trichrome stain, acid alcohol (90%), ethanol (95%), carbol xylene and xylene |
| For Use With (Application) | Staining intestinal protozoa |
| Stain Type | Trichrome |
| Volume (Metric) | 100 mL |
| Product Type | Trichome Stain Kit |
| Packaging | Complete Kit (Bottles) |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.