Learn More
Description
- 3 modes of activation: Thumb, Finger and Hard Surface
- Economical option
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Hub) |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (English) Needle | 1.5 in. |
| Disposable | Single-use |
| Needle Point Style | Bevel |
| For Use With (Equipment) | Hypodermic Syringe |
| Connection Type | Luer Lock, Luer Slip |
| Graduated | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.