Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo Engauge Safety Hypodermic Needle

Catalog No. 22290040 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Needle Gauge:
18 G
22 G
27 G
Length (English) Needle:
0.5 in.
1 in.
1.5 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
22-290-040 27 G 0.5 in.
22-290-037 18 G 1 in.
22-290-046 18 G 1.5 in.
22-290-038 22 G 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-290-040 Supplier Terumo Supplier No. SENG2713R
This item is not returnable. View return policy

Engauge Safety Hypodermic Needle features three different modes of activation: Thumb, Finger and Hard Surface.

  • 3 modes of activation: Thumb, Finger and Hard Surface
  • Economical option

Specifications

Autoclavable Not Autoclavable
Material Polypropylene (Hub)
Needle Gauge 27 G
Latex Free Yes
Length (English) Needle 0.5 in.
Disposable Single-use
Needle Point Style Bevel
For Use With (Equipment) Hypodermic Syringe
Connection Type Luer Lock, Luer Slip
Graduated No
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.