Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Engel Cast Cutter

Catalog No. 21124651 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-651 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-651 Supplier Surgical Design™ Supplier No. ATPM030
Add to Cart
Add to Cart

Engel cast cutter, 6 in., provides powerful, controlled cutting for rapid removal of casts and splints to expose anatomy during postmortem examinations.

  • Engel Cast Cutter, 6-in. length, designed for removing plaster, fiberglass, resin casts, splints, and rigid coverings during autopsy
  • Heavy-duty cutting jaws provide clean, decisive cuts without excessive force
  • Essential for cases involving orthopedic fixation, trauma evaluation, or reconstructive history
  • Short, strong blades allow controlled access to limbs, joints, and extremities without damaging underlying tissues
  • Ideal for forensic examinations where casts must be removed to inspect fractures, surgical repairs, or trauma patterns
  • Compact 6 in. size offers excellent maneuverability in tight anatomical regions
  • Ergonomic grip reduces hand fatigue and maintains control in wet or fluid-rich environments
  • Manufactured from surgical-grade stainless steel for durability and corrosion resistance
  • Fully autoclavable and reusable, suited for heavy routine use in medical examiner and pathology settings
  • Removing orthopedic casts to assess healed or unhealed fractures
  • Gaining access to limbs in cases with splints or immobilizers
  • Exposing surgical fixation hardware for forensic analysis
  • Preparing extremities for detailed musculoskeletal dissection

Specifications

Product Type Cutter
Certifications/Compliance ISO/GMP
Material Stainless Steel
Length (English) 6 in.
Length (Metric) 15.25 cm
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.