Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BTX™ Enhancer 3000 Monitoring System with Interface Box, Probe and Cables

Catalog No. BTX450057 Shop All BTX Harvard Products
Change view
Click to view available options
Enhancer 3000 with Interface Box, Probe and Cables
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
BTX450057 Enhancer 3000 with Interface Box, Probe and Cables
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX450057 Supplier BTX™ Supplier No. 450057

missing translation for 'validMainframeMsg'

Monitor critical parameters while performing electroporation applications with the Enhancer 3000 Monitoring System with Interface Box, Probe and Cables.

This monitoring systems allows researchers to maintain efficiencies, optimize both electrical and biological parameters, view sample runs, troubleshoot possible problems and easily perform routine quality control.

  • Confirms and tracks all key electroporation parameters including waveform, pulse lengths, peak amplitude, pulse intervals, field strength and AC duration
  • Monitors all waveforms for optimization or troubleshooting of electroporation parameters
  • Facilitates calculation of field strength, pulse length, pulse duration or frequency
  • Safe connections protect user from exposure to high voltage
  • ± 7000 V (DC+Peak AC) or 2500 Vrms at 1/100 and 1/1000 (input voltage)

Specifications

For Use With (Application) Monitor Critical Parameters While Performing Electroporation Applications
For Use With (Equipment) Compatible with The ECM™ 630, ECM™ 830 and ECM™ 2001
Product Line BTX Electroporation
Product Type Electroporation accessory
Description Enhancer 3000 with Interface Box, Probe, and Cables
Display LCD
Certifications/Compliance EN61010-1/A2:1995; EN61010-2-031:1994
Height (English) 1.5 in.
Height (Metric) 3.8 cm
Includes Enhancer 3000 with Interface Box, Probe and Cables
Length (English) 8 in.
Length (English) Cable 35 in.
Length (Metric) 20.3 cm
Length (Metric) Cable 88.9 cm
Operating Temperature (English) 14°F to 104°F
Operating Temperature (Metric) -10°C to +40°C
Relative Humidity 25 to 85% RH
Weight (English) 1 lb.
Weight (Metric) 0.45 kg
Width (English) 3.3 in.
Width (Metric) 8.3 cm
Sterility Non-sterile
Connection Type Retractable Sheath Banana Plug
Interface Digital User
Pulse Form Constant, Linear, Non-linear
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.