Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Enpac™ Poly-Labtray™
SDP

Catalog No. 18999540
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
25 x 22 x 3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
18-999-540 25 x 22 x 3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 18-999-540 Supplier CEP Supplier No. 5248YE
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for mixing or transfer of liquids and free-flowing powders in the laboratory or at production sites

  • Polyethylene construction—no metal parts to rust or corrode
  • Captures spills where they happen; sump holds 2.5 gal. (9L)
  • Large surface holds four 1 gal. (4L) bottles and up to 40 lb. (18kg)

Compliance

Meets U.S. EPA 40CFR264.175.

Specifications

Material Polyethylene
Type Poly Labtray
Dimensions (L x W x H) 25 x 22 x 3 in.
Length (English) 25 in.
Length (Metric) 63.5 cm
Width (English) 22 in.
Width (Metric) 55.8 cm
Height (English) 3 in.
Height (Metric) 7.62 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.