Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Enpac™ Poly-Slim-Line™ 6000
SDP

Catalog No. 19087810
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
73 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-087-810 73 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-087-810 Supplier CEP Supplier No. 5400YE
Add to Cart
Add to Cart

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Color Yellow
Capacity (English) 73 gal.
Capacity (Metric) 276 L
Material Polyethylene
Type Absorbent Pallet
Holds 55 gal. drums
Dimensions (L x W x H) 53.9 x 53.9 x 11.02 in. (137 x 137 x 28 cm)
Length (English) 53.9 in.
Length (Metric) 137 cm
Width (English) 53.9 in.
Width (Metric) 137 cm
Height (English) 11.02 in.
Height (Metric) 28 cm
Weight (English) 6000 lb.
Weight (Metric) 2724 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.