Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Enpac™ Poly-Spillpallet™
SDP

Catalog No. 19811267
Encompass
Encompass_Preferred
Change view
Click to view available options
Load Bearing Capacity (English):
58 gal.
Weight (English):
56 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity (English) Weight (English)
19-811-267 58 gal. 56 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-811-267 Supplier CEP Supplier No. 5254
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Captures overflows and spills to keep floors clean and contamination-free

  • UV-stabilized polyethylene construction provides excellent chemical resistance
  • Translucent sidewalls allow quick visual inspection of sump liquids
  • Heavy-duty structural foam grates support drums, lift out for easy cleaning
  • Poly-Spillpallet 2000
    • Holds two drums and up to 2000 lb. (907kg)
    • Can be forklifted, features sump capacity of 55 gal. (208L)
    • Meets U.S. EPA 40CFR264.175
  • Inline Poly-Spillpallet 3000
    • Maximizes space and holds four 55 gal. drums and up to 3000 lb. (1350kg)
    • With inline design to store drums near walls, between columns, etc.
    • Low profile and raised edge on back and sides help orient barrels on pallet; sump capacity of 55 gal. (208L)
    • Meets U.S. EPA 40CFR264.175
  • PolyRamp
    • Adds loading convenience
    • Constructed from sturdy structural polyethylene with ribbed, nonskid surface
    • Holds up to 1000 lb. (454kg)
    • Fits inline Poly-Spillpallet 3000

Specifications

For Use With (Application) Capture overflows and spills to keep floors clean and contamination-free
Load Bearing Capacity (English) 58 gal.
Dimensions (L x W x H) 53.5 x 29 x 17 in. (135.8 x 73.6 x 43.1 cm)
Length (English) 53.5 in.
Length (Metric) 135.8 cm
Width (English) 29 in.
Width (Metric) 73.6 cm
Height (English) 17 in.
Height (Metric) 43.1 cm
Weight (English) 56 lb.
Weight (Metric) 26.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.