Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CEP Enpac™ PolySafetypack™
SDP

Catalog No. 19087807
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (English):
135 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-087807 135 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-087807 Supplier CEP Supplier No. 2038YE
Add to Cart
Add to Cart
Request a Quote

Unique gull-wing hinged covers provide easy drum access and removal

  • Tough UV-stabilized polyethylene container securely protects two 55 gal. (208L) drums stored indoors or outdoors
  • Design allows convenient handling by forklift or pallet jack
  • Contains leaks; sump liquids are visible through translucent sidewalls
  • Slide-over lid protects contents from weather
  • Security locks included

Order Info

Load-bearing capacity: 1200 lb. (544kg). Sump capacity: 149 gal. (564L).

Compliance

Meets U.S. EPA 40CFR264.175

Specifications

Certifications/Compliance EPA, 40 CFR 264.175
Capacity (English) 135 gal.
Capacity (Metric) 513 L
Material Polyethylene
Type Poly Safety Pack
For Use With (Application) To provide easy drum access and removal
Includes Drain, security locks
Load Bearing Capacity (English) 1200 lb.
Load Bearing Capacity (Metric) 544.3 kg
Dimensions (L x W x H) 60 x 36.2 x 46 in. (152.4 x 91.4 x 116.8 cm)
Length (English) 60 in.
Length (Metric) 152.4 cm
Width (English) 36.2 in.
Width (Metric) 91.4 cm
Height (English) 46 in.
Height (Metric) 116.8 cm
Weight (English) 115 lb.
Weight (Metric) 52.3 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.