Learn More
Enrofloxacin HCl, G-Biosciences

Description
It has been useful in researching resistance to quinolones in Salmonella enterica, Mycoplasma gallisepticum, and E. coli.
Specifications
Specifications
| Boiling Point | 580.5°C |
| Quantity | 100 mg |
| Percent Purity | >95% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.