Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Ensemble Dissection Board, White
SDP

Catalog No. 22011118 Shop All Mopec Products
Change view
Click to view available options
Length (English):
15 in.
21 in.
27 in.
38 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
22-011-118 21 in.
22-011-115 15 in.
22-011-116 27 in.
22-011-117 38 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22-011-118 Supplier Mopec Supplier No. AX064096
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

White cutting board designed for the Maestro Encore grossing station.

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface
  • AX064-096 includes (2) dissection boards

Dimensions

  • 18.5D X 0.8H in.
  • AX064-048: 15L in.
  • AX064-060: 27L in.
  • AX064-072: 38L in.
  • AX064-096: 21L in.

Capacity

  • 40 lb.

Materials

  • HDPE, High-Density polyethylene, white in color

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations

Specifications

Product Type Dissection Board
Depth (English) 18.5 in.
Height (English) 0.8 in.
Length (English) 21 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.