Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Entegris Multiple Film Frame Shippers For 150mm Wafers

Catalog No. p-3888455
Encompass
Encompass_Preferred
Change view
Click to view available options
Size:
10.86 in. (276 mm)
Capacity:
25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Capacity
19-165-265 10.86 in. (276 mm) 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-165-265 Supplier Entegris Supplier No. E4002761010615
This item is not returnable. View return policy

Specifications

Edges Rounded Corners and Sloped Sides
For Use With (Equipment) For Plastic or Metal frames
Applications Provides a safe and effective way to ship and store up to 25 x 200mm wafers, or singulated die, mounted to film frames
Color Transparent
Size 10.86 in. (276 mm)
Type Frame Shipper
Capacity 25
Material Polypropylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.