Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Entellan™ New; For Microscopy

Catalog No. M1079610500 Shop All MilliporeSigma Products
Change view
Click to view available options
Volume (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
M1079610500 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1079610500 Supplier MilliporeSigma™ Supplier No. 1.07961.0500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Mounts medium for cover slippers

  • Suited for commercial automated mounting instruments that operate with cover slippers
  • Viscosity: 500 to 600mPas
  • Narrow viscosity range improves accelerates the application
  • No need to reset after first run
TRUSTED_SUSTAINABILITY

Specifications

Packaging Glass Bottle
Content And Storage 15° to 25°C
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.