Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Entry Level High School Series Upright Microscope
SCI_ED

Catalog No. S72530 Shop All Fisherbrand Products
Change view
Click to view available options
Head Style:
Monocular, 45° Inclined, 360° Rotating
Seidentopf Binocular, 30° Inclined, 360° Rotating
Objective Types:
Achromatic
Plan Phase Contrast
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style Objective Types
S72530 Seidentopf Binocular, 30° Inclined, 360° Rotating Plan Phase Contrast
S72529 Monocular, 45° Inclined, 360° Rotating Achromatic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S72530

missing translation for 'validMainframeMsg'

Upright Microscope with compact, lightweight design is ideal for entry level high school classrooms

OPTICAL SYSTEM

  • Finite optical system
  • Inward facing 4 position turret nosepiece w/ click stops
  • 10X, 20x, 40X, 100x(oil) objectives
  • 10X WF w/ 18mm FOV eyepiece

FOCUSING

  • Coaxial coarse & fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.002mm divisions
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

STAGE

  • Double layer X/Y mechanical stage
  • Size: 110mm x 125mm
  • Movement Range: 35mm x 50mm

CONDENSER

  • Fixed Condenser w/ filter holder
  • NA 1.25 with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Warranty and Services

Limited Lifetime Warranty

Specifications

Eyepiece 10X/18 mm
Head Style Seidentopf Binocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model Finite Optical System
Objective Types Plan Phase Contrast
Product Line Laxco
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Material Brass, Glass, Aluminum, Plastic
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.