Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Entry Level High School Series Upright Microscope

Catalog No. 03000046
Change view
Click to view available options
Magnification Power:
4X, 10X, 40X, 100X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03-000-046 4X, 10X, 40X, 100X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-046 Supplier Fisherbrand™ Supplier No. S72530
Add to Cart
Add to Cart

Binocular Upright Microscope with compact, lightweight design ideal for any school classroom

OPTICAL SYSTEM

  • Finite Optical System
  • Inward-facing 4-position turret nosepiece with click stops
  • 4X, 10X, 40X, and 100X (oil) brightfield achromat objectives
  • 10X WF 18 mm FOV eyepieces
  • 20X WF 11 mm FOV eyepieces with pointer

FOCUSING

  • Coaxial coarse & fine focus adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.002 mm divisions
  • Rack stop adjustment for protecting objectives and specimen slides from accidental breakage

STAGE

  • Double-layer X/Y mechanical stage
  • Size: 110 x 125 mm
  • Movement Range: 35 x 50 mm

CONDENSER

  • Fixed condenser with filter holder
  • 1.25 NA with iris diaphragm

FRAME

  • Rugged, durable metal frame construction
  • The lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • Power cord storage
  • Rocker on/off switch

ILLUMINATION

  • Eco-friendly and energy-efficient 3W LED Illumination
  • Dimmer control for light intensity

Warranty and Services

  • Limited Lifetime Warranty

Greener Choice Claims

  • Environmental benefits include
  • Free of a substance that causes environmental harm
  • Non-Toxic
  • Ozone-Safe, or Safe for the ozone layer
  • Recyclable
  • Recycled Content
  • Renewable Energy
  • Renewable Materials

Specifications

Eyepiece 20X/11 mm, with pointer
Head Style Binocular
Lighting Type LED
Magnification Power 4X, 10X, 40X, 100X
Model Finite Optical System
Objective Types Achromatic
Product Line Laxco
Product Type Student Microscope
Voltage 110/220 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.