Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Entry Level High School Series Upright Microscope

Catalog No. 03000149 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
40X, 100X, 400X, 1000X
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03-000-149 40X, 100X, 400X, 1000X
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-149
Add to Cart
Add to Cart

Upright Microscope with compact, lightweight design is ideal for entry level high school classrooms

Optical System

  • Finite optical system
  • Inward facing 4 position turret nosepiece with click stops
  • 10X, 20x, 40X, 100x(oil) objectives
  • 10X WF with 18 mm FOV eyepiece

Focusing

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.002 mm divisions
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

Stage

  • Double layer X/Y mechanical stage
  • Size: 110 mm x 125 mm
  • Movement Range: 35 mm x 50 mm

Condenser

  • Fixed Condenser with filter holder
  • NA 1.25 with iris diaphragm

Frame

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • Power cord storage
  • Rocker on/off switch

Illumination

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Specifications

Design Type Finite Optical System
Eyepiece 10X/18 mm
Head Style Monocular, 45° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model Finite Optical System
Objective Types Achromatic
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord, Immersion Oil
Material Brass, Glass, Aluminum, Plastic
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.