Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Dupont Tyvek Envelope, 9 x 12 in., Silver, Self-Seal, 100/Pk.

Catalog No. 501919537
Encompass

Tyvek Flat Catalog Mailing Envelopes provide a durable solution for mailing, featuring dimensions of 9 in. wide and 12 in. long. These silver envelopes are equipped with a self-seal, peel-off closure and are packaged in quantities of 100. The product is manufactured in the UNITED STATES.

  • Envelope type: Tyvek flat catalog
  • Size: 9 x 12
  • Style: Self seal, peel-off
  • Overall width: 9 in
  • Overall length: 12 in
  • Box quantity: 100
  • Color: Silver

Catalog No. 50-191-9537 Supplier MSC Supplier No. 39591524
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Tyvek Flat Catalog Mailing Envelopes provide a durable solution for mailing, featuring dimensions of 9 in. wide and 12 in. long. These silver envelopes are equipped with a self-seal, peel-off closure and are packaged in quantities of 100. The product is manufactured in the UNITED STATES.

  • Envelope type: Tyvek flat catalog
  • Size: 9 x 12
  • Style: Self seal, peel-off
  • Overall width: 9 in
  • Overall length: 12 in
  • Box quantity: 100
  • Color: Silver

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.