Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Envelope Zipper, Heavy Duty Body Bag
SDP

Catalog No. 22445156 Shop All Mopec Products
Change view
Click to view available options
Dimensions (L x W):
90 x 40 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
22-445-156 90 x 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-445-156 Supplier Mopec Supplier No. BE165WHT
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Polyethylene body bag with reinforced nylon

  • Zipper style: Envelope Style, rust resistant zipper
  • Handles: No
  • Shelf life: 10 years
  • Recommended for Cremation

Specifications

Description Heavy Duty
Color White
Material Polyethylene, Reinforced Nylon
Thickness (English) 8 mil
Dimensions (L x W) 90 x 40 in.
Weight (English) 1000 lb.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.