Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Environmental Walk-in Chambers with Conditioner on Ceiling
SDP

Catalog No. 08101262 Shop All BINDER Inc. Products
Change view
Click to view available options
Model:
WIC1C-208V
WIC2C-208V
WIC3C-208V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
08-101-262 WIC3C-208V
08-101-258 WIC1C-208V
08-101-260 WIC2C-208V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 08-101-262 Supplier BINDER™ Supplier No. 98000008
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The walk-in-chambers offer a wide range of features and benefits to perfectly meet requirements in stability testing. Perfect test conditions are maintained in a wide range of temperature from 10°C to 50°C and relative humidity of 20% to 90% RH.

  • Relative humidity accuracy of ± 2.5%
  • Temperature accuracy of ± 1.5°C
  • Duct work for proper distribution of air
  • Highly insulated room panels with U value of only 0.21 W/m2K
  • LED Lighting with motion detector
  • High quality room elements, made in Germany
  • Interior completely stainless steel
  • Exterior service accessibility
  • Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel,
    4 in. / 100 mm PU foam U value: 0.21W/m2K
  • Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5WL
  • Surface load: 50.000 N/m2

Specifications

Capacity (English) 342 cu ft.
Description WIC 3, with conditioner on ceiling, Series WIC - Walk-in-Chambers for Stability Testing and Storage, C-208V 1∼ 60 Hz
Capacity (Metric) 9.7 m³
Chamber Material Stainless Steel
Lighting LED
Material Galvanized Steel
No. of Shelves 0
Plug Type US
Relative Humidity 20 to 90%
Temperature Range (Metric) 10°C to 50°C
Type Walk-in Chamber
Model WIC3C-208V
Dimensions (D x W x H) Interior 2400 x 4700 x 2270 mm
Dimensions (L x W x H) 2600 x 4700 x 2470 mm
Weight (Metric) 1186 kg
Voltage 208 V
Amperage 11.5
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.