Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Eosin Y Solution 1%, alcoholic

Catalog No. M1170811000 Shop All MilliporeSigma Products
Change view
Click to view available options
Quantity:
1 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
M1170811000 1 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1170811000 Supplier MilliporeSigma™ Supplier No. 1.17081.1000
Add to Cart
Add to Cart

Stains histology material of human origin

Applications
    • Used for staining of histology material of human origin
    • 1% alcoholic staining solution
    • Routine staining of cryo sections
TRUSTED_SUSTAINABILITY

Specifications

Packaging Plastic Bottle
Quantity 1 L
Storage Requirements 15° to 25°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.