Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ EPA Screw Vial Assembled Kit, Vials/Septa/Caps

Catalog No. 13622373 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
60 mL
Color:
Clear
No. per Pack:
72 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color No. per Pack
13-622-373 60 mL Clear 72 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-622-373 Supplier Thermo Scientific™ Supplier No. 60EPAVCS

missing translation for 'validMainframeMsg'

Save time in sample preparation. Three levels of Thermo Scientific EPA Screw Vials are available to match your application requirements: Level 300, 200 and 100.

Select the right vial for water analysis application using EPA guidelines. Thermo Scientific™ EPA Screw Vial Convenience Kits are available in assembled and unassembled convenience kits to save you time during sample preparation. Choose from Level 100, 200 (pre-cleaned), or 300 (pre-cleaned and certified) clear or amber glass EPA vials with 20mL and 40mL total volume capacity. Assembled kits include vials with pre-attached caps and septa. Unassembled convenience kits include shrink-wrapped vials and separately packaged caps and septa in polybags. Choose from Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ brands.

Level 100 EPA vials

These are processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 100 products are not certified or pre-cleaned. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

National EPA Screw Vials convenience kits are recommended for discrete water sampling under EPA 40 CFR 136 'Guidelines for Establishing Test Procedures for the Analysis of Pollutants' and EPA 40 CFR 141 'National Interim Primary Drinking Water Regulations: Control of Trihalomethanes in Drinking Water'.

Level 200 pre-cleaned vials

Processed and packaged under a strict registered ISO Quality Management System in the same manner as Level 300 products. Level 200 products are not certified. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

Level 300 pre-cleaned and certified

Laboratory certified to meet U.S. EPA Super Fund Standards in accordance with the latest edition of EPA's Specifications and Guidance for Contaminant Free Sample Containers. The Level 300 Certificate of Analysis is backed by third-party-generated validatable laboratory data, and provides complete traceability through the production process. Every case of Level 300 product contains a Certificate of Analysis and is custody sealed to ensure reliable chain of-custody.

TRUSTED_SUSTAINABILITY

Specifications

Description EPA Screw Vial Assembled Kit Vials/Septa/Caps
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass
Volume (Metric) 60 mL
For Use With (Application) For water analysis application using EPA guidelines
Includes 60 mL clear glass EPA vials with cap and seal
Level Level 100
No. per Pack 72 Pk.
Closure Type Screw Cap, Assembled, with Septum
Height (Metric) 140 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.