Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Epoxy Work Surface

Catalog No. 06000368 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
96 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-000-368 36 in.
06-000-369 48 in.
06-000-370 60 in.
06-000-371 72 in.
06-000-372 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-000-368
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fisherbrand™ Epoxy Work Surface is a chemically resistant, one-inch thick black epoxy top.

  • Front edge finished, all other edges are square
  • Curb must be ordered separately

Specifications

Product Type Work Surface
Color Black
Width (Metric) 91.4 cm
Depth (Metric) 76.2 cm
Width (English) 36 in.
Depth (English) 30 in.
Height (English) 1 in.
Height (Metric) 2.5 cm
Material Epoxy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.