Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf 3P EPPENDORF 100 ML RESERVOIRS

Catalog No. NC1595384
Encompass

  • Volume: 100 mL
  • Material: Polypropylene (PP)
  • Purity: PCR clean certified
  • Design: Tapered bottom for low residual volume
  • Compatibility: Eppendorf epMotion automated pipetting systems
  • Pipette compatibility: Single and multichannel dispensing tools
  • Temperature control: Compatible with thermal modules/racks
  • Packaging quantity: 50 reservoirs per case (10 bags of 5 reservoirs)

This item is not returnable. View return policy
Catalog No. NC1595384 Supplier Eppendorf 3P Supplier No. 960051017
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Volume: 100 mL
  • Material: Polypropylene (PP)
  • Purity: PCR clean certified
  • Design: Tapered bottom for low residual volume
  • Compatibility: Eppendorf epMotion automated pipetting systems
  • Pipette compatibility: Single and multichannel dispensing tools
  • Temperature control: Compatible with thermal modules/racks
  • Packaging quantity: 50 reservoirs per case (10 bags of 5 reservoirs)

This item is not returnable. View return policy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.