Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SOMNI Scientific™ EPS-3 Exposure Prevention System, International 3 Station Flowmeter Controlled Vacuum System for Actively Scavenging Waste Anesthetic
SDP

Catalog No. 04777170 Shop All Somni Scientific Products
Change view
Click to view available options
Electrical Requirements:
220 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
04-777-170 220 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-777-170 Supplier SOMNI Scientific™ Supplier No. WG15101
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A 220 V self-contained exposure prevention system.

  • 3 inlets allow scavenging of multiple devices simultaneously
  • Design includes a linear vacuum pump that produces up to 45 LPM of negative flow
  • It can be used where active vacuum is not available to safely remove anesthetic waste gas from multiple devices simultaneously
  • Prevents unnecessary exposure
  • Evacuate to SOMNI™ W.A.G. filter or any non-recirculating hood or vent appropriate for high volume
  • Energy saving timer, selectable up to 12 hours with auto power off
  • Lightweight, small footprint
  • Color coded for easy setup
  • 220 V

Specifications

For Use With (Application) Research Animal Inhalant Anesthesia
For Use With (Equipment) IA-3009, IR-3010, IR-3011, EM-16001, EM-16002, EM-16003, EM-16004, EM-16005, EM-16006, EM-16010, WG-15003, WG-15005
Material Aluminum, Stainless Steel, Plastic
Length (Metric) 30.48 cm
Voltage 220 V
Width (Metric) 20.23 cm
Electrical Requirements 220 V
Frequency 60 Hz
Includes EPS-3 220 V Four 6 ft. Blue tubing with adapters and Stopcocks. Power Cord.

For Veterinary Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.