Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SOMNI Scientific™ Equaflow 3XL Mouse/Small Rat Manifold
SDP

Catalog No. 04777130 Shop All Somni Scientific Products
Change view
Click to view available options
Length (Metric):
19.8 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
04-777-130 19.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04-777-130 Supplier SOMNI Scientific™ Supplier No. EM16004
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Provides state of the art anesthetic gas delivery and scavenging just like the Equaflow 3. The difference is, the 3XL has greater spacing in-between nose cones for larger rodents.

  • Meets NIOSH standards for waste gas safety, when used properly
  • Hyper branched equal anesthetic gas delivery to each nosecone prevents animal awakening
  • Hyper branched active scavenging to each nosecone assuring user safety and compliance
  • Animals lay in a natural position during anesthesia (no head torqueing)
  • Non-auto fluorescent/ luminescent material
  • Optical imaging compatible (from above or below)
  • Integrated magnets assure consistent placement of animal and manifold
  • Includes positioners and base plate
  • Made for use with SOMNI™ EPS-3 or attenuated vacuum system

Specifications

For Use With (Application) Research Animal Inhalant Anesthesia, Imaging
For Use With (Equipment) AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101, OC-21003
Material Plastic
Length (Metric) 19.8 cm
Width (Metric) 3.5 cm
Model Equaflow 3XL Mouse/Small Rat Manifold
Includes 8 ¾ x 8 ¾ plate, dividers, color coded tubing with adapters

For Veterinary Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.