Learn More
Description
- Students will apply various stresses to different chemical systems at equilibrium, then use their understanding of Le Chatelier's principle to explain their results.
- Kit contains enough material for 15 groups.
- Teacher's Guide and Student Study Guide Copymasters are included.
Specifications
Specifications
| Certifications/Compliance | Next Generation Science Standards (NGSS) |
| Color | White |
| Grade | 7 to 14 |
| Age | 13 to 20 |
| For Use With (Application) | Chemistry |
| Includes | 25 mL Bromothymol Blue, 50 mL Sodium Hydroxide (0.1M), 25 mL Hydrochloric Acid (0.1M), 150 mL Potassium Thiocyanate Solution, 25 mL Ferric Nitrate Solution, 15 g Potassium Thiocyanate Crystals, 15 g Sodium Phosphate Crystals, 150 mL Copper (II) Sulfate Solution, 100 mL Ammonium Hydroxide (1M), 25 mL Hydrochloric Acid (1M), 50 mL Methyl Red |
| Class Size | 15 Lab Groups |
| Product Type | Equilibrium Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

