Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hughes Equipment Inspection Record Holder

Catalog No. 18666724 Shop All Justrite Safety Group Products
Change view
Click to view available options
Depth (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
18-666-724 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-666-724 Supplier Justrite Manufacturing Co Supplier No. SERVICECARDHO
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hughes Equipment Inspection Record Holder attaches to the safety equipment or an adjacent wall/object using pre-molded holes for zip ties or fasteners

Regular servicing and testing of Emergency Safety Showers and Eye/Facewash units is critical to ensuring proper functionality in the event of an emergency. Depending on the location and company procedures you may test daily or weekly and carry out servicing every 3, 6 or 12 months. Each time the equipment is tested or serviced in accordance with the agreed schedule, the person responsible dates and signs the tag. When the tag is full, simply remove it from the holder and replace with a new inspection record.

Features:

  • Easily remove and replace inspection records during testing and maintenance
  • Easily attaches to the safety equipment or an adjacent wall/object

Compliance

Not ANSI Compliant

Warranty and Services

1 Year

Specifications

Color White
Depth (English) 10 in.
Depth (Metric) 241 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 0.5 in.
Height (Metric) 13 mm
Material Plastic
Product Type Safety Shower and Emergency Eye Wash
Width (English) 15 in.
Width (Metric) 368 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.