Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ EQUIPMENT LOCKED OUT Padlock Label

Catalog No. 19113178 Shop All Brady Corporation Products
Change view
Click to view available options
Displayed Text:
EQUIPMENT LOCKED OUT
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-113-178 EQUIPMENT LOCKED OUT
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-113-178 Supplier Brady™ Supplier No. 105722
  • $134.00
    $89.65 / Pack of 25

    Save $44.35

    33% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attach padlock tags to padlock shackles to ensure that lock ownership and critical messages are noticed.

  • Calendered vinyl accepts pencil, pen or marker
  • Employs 3/8 in. metal grommet that fits over most padlock shackles
  • Dimensions: 3 in. x 2 in. (grommet adds another 1 in. to height)
  • Sold individually

Specifications

Product Type Tag
Color Black/Red on White
Material Vinyl
Certifications/Compliance ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Dimensions (L x W) 3 x 2 in.
Displayed Text EQUIPMENT LOCKED OUT
Height (English) 3 in.
Quantity 1 Ea.
Width (English) 3.45 in.
Width (Metric) 87.63 mm
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.