Learn More
Erada-Stain™

Description
Biodegradable and phosphate free.
Removes:
- Most histological dyes and medical stains
- General laboratory chemicals Wright stain Tinctures
- Hands
- Plastic
- Glassware
- Laboratory equipment and surfaces
Order Info
Available in a 6 oz. (177mL) tube.
Specifications
Specifications
| Product Type | Stain Remover Cream |
| Form | Cream |
| For Use With (Application) | Removes histological dyes and medical stains, used on hands, plastic, glassware, laboratory equipment and surfaces |
| Packaging | Tube |
| Quantity | 1 Ea. |
| Volume (English) | 6 oz. |
| Volume (Metric) | 177 mL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.