Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION UV Wavelength Accuracy Standard, Erbium Perchlorate, 10.0 g/L, 10 mL

Catalog No. 50818875 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit provides standards for assessing UV Detectors and verifying wavelength accuracy on HPLC TUV/PDA detectors, supporting performance maintenance with traceable, high-quality solutions.

  • Standards for UV detector assessment.
  • Verifies HPLC TUV/PDA detector wavelength accuracy.
  • Usable with cuvettes or 10 cc syringe.
  • Contains 10.0 g/L erbium perchlorate in water (±5% purity >=99.9%).
  • Volume: 10 mL. Formulation: Liquid.
  • Detection: UV. Separation: Reversed phase. System: LC.
  • Quantitative. Storage: Room temperature. Shipping: Ambient.
  • Shelf life: 36 months. Tolerance: 0.05.
  • Type: Calibration. Application: System performance, calibration.
  • Product type: Standards. Units per package: 1 pk.

Catalog No. 50-818-875 Supplier Waters Corp Supplier No. WAT042885
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This kit provides standards for assessing UV Detectors and verifying wavelength accuracy on HPLC TUV/PDA detectors, supporting performance maintenance with traceable, high-quality solutions.

  • Standards for UV detector assessment.
  • Verifies HPLC TUV/PDA detector wavelength accuracy.
  • Usable with cuvettes or 10 cc syringe.
  • Contains 10.0 g/L erbium perchlorate in water (±5% purity >=99.9%).
  • Volume: 10 mL. Formulation: Liquid.
  • Detection: UV. Separation: Reversed phase. System: LC.
  • Quantitative. Storage: Room temperature. Shipping: Ambient.
  • Shelf life: 36 months. Tolerance: 0.05.
  • Type: Calibration. Application: System performance, calibration.
  • Product type: Standards. Units per package: 1 pk.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.