Learn More
Description
- Ergo tilting binocular viewing head (5° to 35°)
- PL10x/22 mm focusable eyepieces with eye cushions; accepts 24mm reticle
- Plan Achromat 4x, 10x, 40xR, 100xR oil objectives
- Double layer, rackless mechanical stage with ceramic insert, low position right hand controls
- N.A. 1.25 Abbe Condenser with iris diaphragm; slot for phase contrast or darkfield sliders
- Coaxial coarse and fine focus controls
- 3 watt Variable LED with field iris 5v USB charging port for personal mobile device
- Dust cover, power cord, immersion oil and instruction manual
- Warranty: 5-year limited warranty for parts, labor and electronic components; 1-year warranty on LED bulb
Specifications
Specifications
| Eyepiece | WF 10X/22 mm |
| Head Style | Binocular, Tilting |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X |
| Model | ACCU-SCOPE |
| Objective Types | Infinity Plan Achromatic |
| Product Type | Binocular LED Microscope |
| Voltage | 110/240 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
