Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Low force plunger enables light thumb action pipet for liquid handling
- Plunger helps to manually control speed of aspirating and dispensing with minimal effort
- Audible click for gentle tip acquisition and push button for tip discard
- Cap opener at base for easy opening of PCR and microtubes
- Simple in-lab calibration
- Ergonomically designed pipet ensures pipetting comfort
- Plunger allows to adjust volume for fast pipetting
- Available in six models from 0.2 to 1000μL
- Autoclavable pipet
Specifications
Specifications
| Accuracy | Multiple |
| Autoclavable | Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | Polycarbonate ABS |
| Number of Channels | 1 |
| Product Line | Ergo-Fit |
| Programmability | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
