Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Ergo Mat™ Grande™ Anti-Fatigue Floor Mat
GREENER_CHOICE

Catalog No. 19086210 Shop All NoTrax Products
Change view
Click to view available options
Length (English):
2 ft.
3 ft.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
19-086-210 3 ft.
19-086-209 2 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-086-210 Supplier NOTRAX™ Supplier No. 974S0035BL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ergo Mat™ Grande™ Anti-Fatigue Floor Mat offers comfort and ergonomic support. Durable vinyl corrugated ribbed top surface provides directional traction to reduce slips

  • Heavy-duty corrugated ribbed top surface combined with a dense closed cell PVC foam base provides added cushioning comfort
  • Offers anti-fatigue support for applications where workers are required to stand for long periods of time
  • Corrugated ribbed texture provides traction and easy to sweep clean
  • Ribbed texture runs the length of the mat
  • UniFusion™ bond guaranteed for the life of the mat
  • Redstop™ non-slip backing to reduce mat slippage
  • Beveled edges on all four sides
  • Certified by the NFSI (National Floor Safety Institute)

Specifications

Quantity 1 Ea.
Color Black
Surface Corrugated ribbed top surface
Length (English) 3 ft.
Width (English) 5 ft.
Thickness (English) 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.