Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Durable Superior Rigid Caster Wheel, Polyurethane, 3 in. Dia, 1-1/4 in. Wide, 1 ea.

Catalog No. 5000516626
Encompass

This rigid caster wheel features a durable, non-marking polyurethane tread designed for smooth mobility across various surfaces. It is suitable for applications such as utility carts and display stands, providing reliable movement and support.

  • Wheel diameter: 3 in.
  • Wheel width: 1-1/4 in.
  • Axle size: 3/8 in.
  • Load capacity: 300 lb.
  • Material: Polyurethane tread with plastic core
  • Bearing type: Sealed steel ball bearing
  • Hardness: Shore 75-80A
  • Maximum temperature: 180°F
  • Tread shape: Rounded
  • Color: Orange

Catalog No. 50-005-16626 Supplier MSC Supplier No. 29102530
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This rigid caster wheel features a durable, non-marking polyurethane tread designed for smooth mobility across various surfaces. It is suitable for applications such as utility carts and display stands, providing reliable movement and support.

  • Wheel diameter: 3 in.
  • Wheel width: 1-1/4 in.
  • Axle size: 3/8 in.
  • Load capacity: 300 lb.
  • Material: Polyurethane tread with plastic core
  • Bearing type: Sealed steel ball bearing
  • Hardness: Shore 75-80A
  • Maximum temperature: 180°F
  • Tread shape: Rounded
  • Color: Orange

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.