Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Buyers Products Snow Pusher, 36 in Plastic, Fiberglass, 1 ea

Catalog No. 502819946
Encompass

This pusher snow shovel features an ergonomic fiberglass D-handle for enhanced comfort and control. Its UHWMPE blade is designed for various surfaces and conditions, capable of effectively moving heavy snow. Quick assembly is ensured with included stainless steel fasteners, providing a weatherproof and user-friendly solution.

  • Ergonomic fiberglass D-handle
  • UHWMPE blade for all surfaces
  • Handles heavy snow efficiently
  • Quick assembly with stainless steel fasteners
  • Weatherproof construction
  • Features a 36 in blade width
  • Weighs 9 lbs
  • Short-handle type
  • Plastic head material
  • Fiberglass handle material
  • Includes a 1-year limited warranty

Catalog No. 50-281-9946 Supplier MSC Supplier No. 00483339
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This pusher snow shovel features an ergonomic fiberglass D-handle for enhanced comfort and control. Its UHWMPE blade is designed for various surfaces and conditions, capable of effectively moving heavy snow. Quick assembly is ensured with included stainless steel fasteners, providing a weatherproof and user-friendly solution.

  • Ergonomic fiberglass D-handle
  • UHWMPE blade for all surfaces
  • Handles heavy snow efficiently
  • Quick assembly with stainless steel fasteners
  • Weatherproof construction
  • Features a 36 in blade width
  • Weighs 9 lbs
  • Short-handle type
  • Plastic head material
  • Fiberglass handle material
  • Includes a 1-year limited warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.