Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ Arsenal™ Duffel Bags

Catalog No. 191300561 Shop All Ergodyne Products
Encompass_Preferred
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-130-0561 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-130-0561 Supplier Ergodyne™ Supplier No. 13021
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hold and separate turnout gear, equipment, and personal items

  • Built with 600D woven nylon or polyester with heavy-duty #8 zippers
  • Repel water and resist abrasions, tears, scuffs, and punctures
  • Removable adjustable shoulder strap and strap grabber
  • Two end zipper pockets

Specifications

Product Type Duffel Bag
Color Red
Material Nylon
Depth (English) 13 in.
Depth (Metric) 33 cm
Dimensions (L x W x H) 73 x 33 x 33 cm (28.5 x 13 x 13 in.)
Height (English) 13 in.
Height (Metric) 33 cm
Includes Heavy duty ribbed straps top and side, heavy duty No. 8 zippers, removable adjustable shoulder strap, strap grabber, two end zipper pockets
Quantity 1 Ea.
Volume (English) 3800 cu. in.
Volume (Metric) 63 L
Weight (English) 0.95 lb.
Weight (Metric) 0.43 kg
Width (English) 29 in.
Width (Metric) 73.6 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.